3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE x 25 FT LENGTH

  • Mfr # 1513-0750-25

  • Zoro # G516546037


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Hose Length
25 ft
Hose Inside Dia.
3/4 in
Hose Color
Blue
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1513-0750-25
Zoro #
G516546037
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
3/4 in
Pipe Size
3/4 in

Details

Hose Color
Blue

Description

OIL RESISTANT WHITE FDA TUBE WASH-DOWN HOSE MICROBAN COVER

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.