3/4 ID YELLOW FORTRESS 300 WASH-DOWN x 20 FT LENGTH

  • Mfr # 1514-1000-20

  • Zoro # G116545980


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514-1000-20
Zoro #
G116545980
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Hose Length
20 ft
Hose Inside Dia.
1 in

Details

Hose Color
Yellow

Description

OIL RESISTANT TUBE/COVER WASH-DOWN HOSE MICROBAN COVER

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.