Zoro Homepage

4 ID WHITE FLEXWING FDA SUCTION HOSE x 20 FT LENGTH

  • Mfr # 1530-4000-20

  • Zoro # G016546018


product price: $1,264.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Length
20 ft
Fitting Size
4 in
Inside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-4000-20
Zoro #
G016546018
UPC #
-
Country of Origin
Canada

Dimensions

Length
20 ft
Fitting Size
4 in
Inside Dia.
4 in

Details

Color
White

Description

FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.