Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 ID X 75 FT: YELLOW FORTRESS 300 HOSE

  • Mfr # 1514-0625-75-A

  • Zoro # G410607070


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Length
75 Feet
Color
Yellow
Fitting Size
5/8 ID
Includes
5/8 ID X 75 ft: Yellow Fortress 300 Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514-0625-75-A
Zoro #
G410607070
UPC #
-
Country of Origin
United States

Dimensions

Length
75 Feet
Fitting Size
5/8 ID

Details

Color
Yellow
Includes
5/8 ID X 75 ft: Yellow Fortress 300 Hose

Description

WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.