6710883 T44025003-RWPM 0.875 ID x 5 ft. Hose Dishwasher

  • Mfr # 6710883
  • Zoro # G104043283
product price: 
$
85.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6710883
Zoro #
G104043283
UPC #
708289479080
Country of Origin
China

Description

Washing machine/dishwasher hoses pvc - high pressure braided size od x id 1 inch -1/4 x 7/8 length feet - 25 Designed for use as washing machine or dishwasher inlet and drain hose. Strong utility hose, designed with polyvinyl chloride compounds reinforced with polyester braiding. Pressure range 75 PSI to 200 PSI. Operating temperature 175 degrees Fahrenheit.

Specifications
  • Size: 0.875 ID x 5 ft.
  • Weight: 8.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews