
T10075014RVNL 0.75 ID x 75 ft. Vinyl Tubing, Clear
Mfr # 6710750
Zoro # G916315516
product price:Â $157.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6710750
Zoro #
G916315516
UPC #
-
Country of Origin
China
Description
Pvc tubing clear o. d. X i. d. 1 inch x 3/4 lgth 75 feet Plasticized polyvinyl chloride manufactured to exact specifications from virgin FDA listed material. Offers the flexibility of rubber and clarity of glass. Smooth dense bore maximizes flow and reduces sediment build-up. Handles a wide variety of chemicals, gases and liquids. Excellent resistance to acids, alkalis and many solvents, use for drainage line and protective insulation. Listed by NSF, Standard 50, 51, 61. Shore A, Durometer, 83+/-3. 1,550 PSI tensile strength. Non-toxic FDA Listed Material. Pres sure range 19 to 80 PSI. -40 degrees Fahrenheit brittle point +175 degrees max operating temperature. Specifications Color: Clear Size: 0.75 ID x 75 ft. Weight: 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.