Zoro Homepage
This item is Discontinued.
Abbott Workholding Hard Top Jaw Set, Steel, 12mm, PK3 KTT10HJDS

Hard Top Jaw Set, Steel, 12mm, PK3 (Discontinued)

  • Mfr # KTT10HJDS
  • Zoro # G4474611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT10HJDS
Zoro #
G4474611
UPC #
-
Country of Origin
United States

Dimensions

Height
2.73"
Width
1.50"
Screw Size
12mm
Length
3.99"
Overall Width
1.5 in
Groove Width
5/8 in
Overall Height
2.73 in
Overall Length
3.99 in
Mounting Bolt Size
M12
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Jaw Face Type
Pointed
Number of Steps
2
Hard or Soft
Hard
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Jaw Hardness
Hard
Material Grade
1018
Material
Steel

Description

Lathe Jaw, Hard, For Use With 10 in Chucks, Overall Length 3.99 in, Overall Height 2.73 in, Overall Width 1.5 in, 1.181 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.