This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 16mm, PK3 KTTB212HJDS

This item is Discontinued.

Abbott Workholding

Hard Top Jaw Set, Steel, 16mm, PK3 (Discontinued)

Mfr # KTTB212HJDS
Zoro # G4474596
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB212HJDS
Zoro #
G4474596
UPC #
-
Country of Origin
United States

Dimensions

Height
2.75"
Length
4.13"
Width
2.00"
Screw Size
16mm
Overall Width
2 in
Overall Height
2.75 in
Overall Length
4.13 in
Groove Width
0.872 in
Mounting Bolt Size
M16
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.181 in
Number of Steps
2
Hard or Soft
Hard
Jaw Hardness
Hard
Material
Steel
Material Grade
1018

Description

Lathe Jaw, Hard, For Use With 12 in Chucks, Overall Length 4.13 in, Overall Height 2.75 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.