Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Nut, Steel, 0.81 in. H, 0.98 in. Hole

  • Mfr # KTTB208JN

  • Zoro # G4474480


product price: $56.79
/ea

Key Features

Overall Length
1.83 in
Material
Steel
Length
1.83"
For Use With
Chucks
Hole Spacing
0.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTTB208JN
Zoro #
G4474480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.83 in
Length
1.83"
Width
0.81"
Height
0.81"
Screw Size
M12
Overall Width
0.81 in
Serration Depth
1.5 mm
For Chuck Size
8 in
Overall Height
0.81 in
Step Height
0.33 in
Hole Center-to-Center Length
0.984 in
Tongue Width
0.551 in
Compatible Chuck Size
8 in

Details

Item
Lathe Chuck Jaw Nut
Material
Steel
For Use With
Chucks
Hole Spacing
0.98"
Type
Serrated
Construction
Steel
Number of Pieces
1
Material - Machining
Steel
For Jaw Type
Serrated
Product Type
Lathe Chuck Jaw Nut
Compatible Jaw Type
Serrated
Compatible Product Type
Chucks

Description

Lathe Chuck Jaw Nut, For Use With Chucks, Steel, For Jaw Type Serrated, For Chuck Size 8 in, Overall Length 1.83 in, Overall Height 0.81 in, Hole Center-to-Center Length 0.984 in, Screw Size M12, Overall Width 0.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.