Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abbott Workholding Jaw Nut, Steel, 2.44 in. L 12JN

Jaw Nut, Steel, 2.44 in. L (Discontinued)

  • Mfr # 12JN
  • Zoro # G4467830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12JN
Zoro #
G4467830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.25 in
Length
2.44"
Width
1.00"
Height
1.00"
Screw Size
M14
Step Height
0.53 in
Overall Width
1.04 in
Hole Center-to-Center Length
1.181 in
For Chuck Size
10 in to 12 in
Tongue Width
0.709 in
Overall Height
1.3 in
Compatible Chuck Size
12 in
Serration Depth
1.5 mm

Details

Item
Lathe Chuck Jaw Nut
Material
Steel
For Use With
Chucks
Construction
Steel
Type
Serrated
Number of Pieces
1
Material - Machining
Steel
For Jaw Type
Square Serrated
Product Type
Lathe Chuck Jaw Nut
Compatible Jaw Type
Serrated
Compatible Product Type
Chucks

Description

Lathe Chuck Jaw Nut, For Use With Chucks, Steel, For Jaw Type Square Serrated, For Chuck Size 10 in to 12 in, Overall Length 2.25 in, Overall Height 1.3 in, Hole Center-to-Center Length 1.181 in, Screw Size M14, Overall Width 1.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.