This item is Discontinued.

Abbott Workholding Lathe Jaw, 1/2", M12, Aluminum, PK3 TG12MDP

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 1/2", M12, Aluminum, PK3 (Discontinued)

Mfr # TG12MDP
Zoro # G7481455
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG12MDP
Zoro #
G7481455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length
12.00"
Width
12.00"
Height
2.00"
Screw Size
1/2"
Tongue Width
0.75 in
Groove Width
0.5 in
Overall Height
2 in
Overall Width
12 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Construction
Aluminum
Number of Pieces
3
Type
Serrated
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
2.5 in
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 2.5 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.