This item is Discontinued.

Abbott Workholding Lathe Jaw, 1/2", M12, Aluminum TG10MDP1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 1/2", M12, Aluminum (Discontinued)

Mfr # TG10MDP1
Zoro # G7483449
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG10MDP1
Zoro #
G7483449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10.00"
Width
10.00"
Height
4.00"
Screw Size
1/2"
Overall Height
4 in
Overall Width
10 in
Groove Width
0.5 in
Tongue Width
0.75 in
Compatible Chuck Size
10 in
Mounting Bolt Size
1/2 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Type
Serrated
Construction
Aluminum
Number of Pieces
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
2.125 in
Jaw Face Type
Pointed
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 4 in, Overall Width 10 in, 2.125 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.