This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TG10MDS2
Zoro #
G4471245
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/2"
Height
4.00"
Width
1.50"
Length
4.50"
Tongue Width
0.75 in
Overall Width
1.5 in
Overall Height
4 in
Overall Length
4.5 in
Groove Width
0.5 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
10 in
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 4 in, Overall Width 1.5 in, 2.125 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.