This item is Discontinued.

Abbott Workholding Lathe Jaw, 1/2", M12, Steel TG10MDSSQ

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 1/2", M12, Steel (Discontinued)

Mfr # TG10MDSSQ
Zoro # G4471260
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG10MDSSQ
Zoro #
G4471260
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50"
Height
2.00"
Width
1.50"
Screw Size
1/2"
Groove Width
0.5 in
Tongue Width
0.75 in
Overall Height
2 in
Overall Length
4.5 in
Overall Width
1.5 in
Compatible Chuck Size
10 in
Mounting Bolt Size
1/2 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Face Type
Square
Distance Between Mount Hole Centers
2.125 in
Material Grade - Machining
1018
Hard or Soft
Soft
Jaw Interface Type
Tongue and Groove
Material
Steel
Jaw Hardness
Soft
Material Grade
1018

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 2 in, Overall Width 1.5 in, 2.125 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.