This item is Discontinued.

Abbott Workholding Lathe Jaw, 3/4", Aluminum TG21HDA1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 3/4", Aluminum (Discontinued)

Mfr # TG21HDA1
Zoro # G4471516
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG21HDA1
Zoro #
G4471516
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50"
Height
4.00"
Length
8.25"
Screw Size
3/4"
Overall Length
8.25 in
Overall Width
2.5 in
Groove Width
0.5 in
Tongue Width
0.75 in
Overall Height
4 in
Compatible Chuck Size
21 in
Mounting Bolt Size
3/4 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
21 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Hard or Soft
Soft
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Jaw Hardness
Soft
Material Grade
6061-T6
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 21 in Chucks, Overall Length 8.25 in, Overall Height 4 in, Overall Width 2.5 in, 3 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.