This item is Discontinued.

Abbott Workholding Lathe Jaw, 5/16", Aluminum 6P1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 5/16", Aluminum (Discontinued)

Mfr # 6P1
Zoro # G7478838
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6P1
Zoro #
G7478838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length
6.00"
Screw Size
5/16"
Width
6.00"
Height
4.00"
Overall Height
4 in
Groove Width
0.738 in
Overall Width
6 in
Compatible Chuck Size
6 in
Mounting Bolt Size
5/16 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
6 in Chucks
Type
Serrated
Construction
Aluminum
Number of Pieces
3
Number of Jaws
3
Jaw Face Type
Square
Distance Between Mount Hole Centers
1.688 in
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 4 in, Overall Width 6 in, 1.688 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.