This item is Discontinued.

Abbott Workholding Lathe Jaw, 5/8", M16, Aluminum TG1210HDP1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 5/8", M16, Aluminum (Discontinued)

Mfr # TG1210HDP1
Zoro # G7479495
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG1210HDP1
Zoro #
G7479495
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length
12.00"
Screw Size
5/8"
Height
4.00"
Width
12.00"
Groove Width
0.5 in
Overall Height
4 in
Overall Width
12 in
Tongue Width
0.75 in
Compatible Chuck Size
10 in
Mounting Bolt Size
5/8 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Construction
Aluminum
Type
Serrated
Number of Pieces
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Tongue and Groove
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
2.125 in
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 2.125 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.