This item is Discontinued.

Abbott Workholding Lathe Jaw, 5/8", M16, Aluminum TG12HDA2SQ

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 5/8", M16, Aluminum (Discontinued)

Mfr # TG12HDA2SQ
Zoro # G4471671
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG12HDA2SQ
Zoro #
G4471671
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Width
2.00"
Length
5.50"
Screw Size
5/8"
Tongue Width
0.75 in
Overall Length
5.5 in
Overall Height
4 in
Groove Width
0.5 in
Overall Width
2 in
Mounting Bolt Size
5/8 in
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Hard or Soft
Soft
Jaw Face Type
Square
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
2.5 in
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 4 in, Overall Width 2 in, 2.5 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.