This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TG12HDS2SQ
Zoro #
G4471078
UPC #
-
Country of Origin
United States
Dimensions
Height
4.00"
Length
5.50"
Width
2.00"
Screw Size
5/8"
Overall Height
4 in
Tongue Width
0.75 in
Overall Width
2 in
Overall Length
5.5 in
Groove Width
0.5 in
Mounting Bolt Size
5/8 in
Compatible Chuck Size
12 in
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 4 in, Overall Width 2 in, 2.5 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.