This item is Discontinued.

Abbott Workholding Lathe Jaw, M10, Aluminum KTT6A2

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M10, Aluminum (Discontinued)

Mfr # KTT6A2
Zoro # G4476967
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT6A2
Zoro #
G4476967
UPC #
-
Country of Origin
United States

Dimensions

Height
3.00"
Width
1.25"
Length
3.00"
Screw Size
10mm
Overall Width
1.25 in
Overall Length
3 in
Overall Height
3 in
Groove Width
0.472 in
Serration Size
1.5 mm
Compatible Chuck Size
6 in
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Hard or Soft
Soft
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.787 in
Jaw Interface Type
Serrated
Material
Aluminum
Serration Angle
60 Degrees
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.