This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT6ASQ
Zoro #
G4476991
UPC #
-
Country of Origin
United States
Dimensions
Length
3.00"
Height
1.50"
Screw Size
10mm
Width
1.25"
Groove Width
0.4720 in
Overall Height
1.5 in
Overall Length
3 in
Overall Width
1.25 in
Mounting Bolt Size
M10
Compatible Chuck Size
6 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.787 in
Hard or Soft
Soft
Jaw Interface Type
Serrated
Jaw Face Type
Square
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1.5 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.