This item is Discontinued.

Abbott Workholding Lathe Jaw, M12, Aluminum KTT10A4

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M12, Aluminum (Discontinued)

Mfr # KTT10A4
Zoro # G4476775
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT10A4
Zoro #
G4476775
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
12mm
Length
4.50"
Width
1.50"
Height
4.00"
Overall Length
4.5 in
Overall Width
1.5 in
Overall Height
4 in
Groove Width
0.63 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Hard or Soft
Soft
Serration Angle
60 Degrees
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 4 in, Overall Width 1.5 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.