This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT1210P
Zoro #
G7483701
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Length
12.00"
Height
2.00"
Width
12.00"
Screw Size
12mm
Groove Width
5/8 in
Overall Width
12 in
Overall Height
2 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Number of Pieces
3
Type
Serrated
Construction
Aluminum
Jaw Face Type
Pointed
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1.181 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.