This item is Discontinued.

Abbott Workholding Lathe Jaw, M12, Aluminum MTG10MDA1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M12, Aluminum (Discontinued)

Mfr # MTG10MDA1
Zoro # G4469389
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTG10MDA1
Zoro #
G4469389
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50"
Screw Size
12mm
Length
4.50"
Height
3.00"
Overall Width
1.5 in
Overall Height
3 in
Overall Length
4.5 in
Tongue Width
0.787 in
Groove Width
0.4720 in
Mounting Bolt Size
M12
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Hard or Soft
Soft
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.575 in
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 3 in, Overall Width 1.5 in, 1.575 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.