This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTG12MDP
Zoro #
G7478357
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Length
12.00"
Height
2.00"
Width
12.00"
Screw Size
12mm
Overall Height
2 in
Tongue Width
0.787 in
Groove Width
0.4720 in
Overall Width
12 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M12
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Construction
Aluminum
Number of Pieces
3
Type
Serrated
Jaw Interface Type
Tongue and Groove
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Number of Jaws
3
Distance Between Mount Hole Centers
1.575 in
Jaw Hardness
Soft
Material Grade
6061-T6
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1.575 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.