This item is Discontinued.

Abbott Workholding Lathe Jaw, M12, Aluminum SMW8P1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M12, Aluminum (Discontinued)

Mfr # SMW8P1
Zoro # G7477368
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMW8P1
Zoro #
G7477368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Length
8.00"
Screw Size
12mm
Height
4.00"
Width
8.00"
Groove Width
0.669 in
Overall Height
4 in
Overall Width
8 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Number of Pieces
3
Type
Serrated
Construction
Aluminum
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.906 in
Jaw Face Type
Pointed
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 0.906 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.