This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT12A1
Zoro #
G4476687
UPC #
-
Country of Origin
United States
Dimensions
Width
2.00"
Height
3.00"
Length
5.50"
Screw Size
14mm
Groove Width
0.709 in
Overall Width
2 in
Overall Height
3 in
Overall Length
5.5 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M14
Serration Size
1.5 mm
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 3 in, Overall Width 2 in, 1.181 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.