This item is Discontinued.

Abbott Workholding Lathe Jaw, M14, Aluminum KTT12A4

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M14, Aluminum (Discontinued)

Mfr # KTT12A4
Zoro # G4476669
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT12A4
Zoro #
G4476669
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Width
2.00"
Length
5.50"
Screw Size
14mm
Overall Width
2 in
Overall Length
5.5 in
Overall Height
4 in
Groove Width
0.709 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M14
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Jaw Hardness
Soft
Serration Angle
60 Degrees
Material Grade
6061-T6
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 4 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.