This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HOW27M12P
Zoro #
G7478600
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Length
12.00"
Screw Size
16mm
Height
2.00"
Width
12.00"
Overall Height
2 in
Overall Width
12 in
Groove Width
0.872 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M16
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
12 in Chucks
Type
Serrated
Construction
Aluminum
Number of Pieces
3
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.378 in
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1.378 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.