This item is Discontinued.

Abbott Workholding Lathe Jaw, M16, Aluminum KTTB212A4

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M16, Aluminum (Discontinued)

Mfr # KTTB212A4
Zoro # G4476565
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB212A4
Zoro #
G4476565
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
16mm
Height
4.00"
Width
2.00"
Length
5.50"
Overall Height
4 in
Overall Length
5.5 in
Groove Width
0.872 in
Overall Width
2 in
Mounting Bolt Size
M16
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.181 in
Hard or Soft
Soft
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 4 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.