This item is Discontinued.

Abbott Workholding Lathe Jaw, M16, Aluminum SMW1210P

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M16, Aluminum (Discontinued)

Mfr # SMW1210P
Zoro # G7476290
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMW1210P
Zoro #
G7476290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length
12.00"
Screw Size
16mm
Height
2.00"
Width
12.00"
Overall Width
12 in
Groove Width
0.872 in
Overall Height
2 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M16

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.181 in
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.