This item is Discontinued.

Abbott Workholding Lathe Jaw, M20, Aluminum KTT15A

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M20, Aluminum (Discontinued)

Mfr # KTT15A
Zoro # G4476501
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT15A
Zoro #
G4476501
UPC #
-
Country of Origin
United States

Dimensions

Length
6.50"
Screw Size
20mm
Width
2.50"
Height
3.00"
Overall Height
3 in
Groove Width
0.866 in
Overall Length
6.5 in
Overall Width
2.5 in
Mounting Bolt Size
M20
Serration Size
1.5 mm
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.693 in
Material Grade
6061-T6
Serration Angle
60 Degrees
Material
Aluminum
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 3 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.