This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT15A1
Zoro #
G4476486
UPC #
-
Country of Origin
United States
Dimensions
Length
6.50"
Screw Size
20mm
Width
2.50"
Height
4.00"
Overall Length
6.5 in
Overall Width
2.5 in
Overall Height
4 in
Groove Width
0.866 in
Compatible Chuck Size
15 in
Serration Size
1.5 mm
Mounting Bolt Size
M20
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.