This item is Discontinued.

Abbott Workholding Lathe Jaw, M20, Aluminum KTTB215A1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, M20, Aluminum (Discontinued)

Mfr # KTTB215A1
Zoro # G4476431
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB215A1
Zoro #
G4476431
UPC #
-
Country of Origin
United States

Dimensions

Length
6.50"
Height
4.00"
Screw Size
20mm
Width
2.50"
Groove Width
1.004 in
Overall Height
4 in
Overall Length
6.5 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.693 in
Jaw Interface Type
Serrated
Hard or Soft
Soft
Material Grade - Machining
6061-T6
Material
Aluminum
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.