This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTTB215A1SQ
Zoro #
G4476425
UPC #
-
Country of Origin
United States
Dimensions
Length
6.50"
Screw Size
20mm
Height
4.00"
Width
2.50"
Overall Length
6.5 in
Overall Height
4 in
Overall Width
2.5 in
Groove Width
1.004 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Details
Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Square
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.693 in
Hard or Soft
Soft
Material
Aluminum
Material Grade
6061-T6
Jaw Hardness
Soft
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.