Pie Jaw Set, Aluminum, 10mm Screw Size, PK3
Mfr # SUG8P1STS
Zoro # G7480466
product price: $249.99
/pk 3, $83.33/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Material
Aluminum
Length
8.00"
For Use With
8 in Chucks
Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUG8P1STS
Zoro #
G7480466
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Length
8.00"
Width
8.00"
Height
4.00"
Screw Size
10mm
Groove Width
0.5510 in
Overall Height
4 in
Overall Width
8 in
Compatible Chuck Size
8 in
Mounting Bolt Size
M10
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.181 in
Material Grade
6061-T6
Jaw Hardness
Soft
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 1.181 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.