This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT10P6

This item is Discontinued.

Abbott Workholding

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (Discontinued)

Mfr # KTT10P6
Zoro # G7475645
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT10P6
Zoro #
G7475645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10.00"
Screw Size
12mm
Height
6.00"
Width
10.00"
Groove Width
5/8 in
Overall Width
10 in
Overall Height
6 in
Mounting Bolt Size
M12
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Type
Serrated
Distance Between Mount Hole Centers
1.181 in
Number of Jaws
3
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 6 in, Overall Width 10 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.