Zoro Homepage

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3

  • Mfr # MTG10MDP

  • Zoro # G7474936


product price: $253.99
/pk 3, $84.66/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Material
Aluminum
Length
10.00"
For Use With
10 in Chucks
Width
10.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG10MDP
Zoro #
G7474936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10.00"
Width
10.00"
Screw Size
12mm
Height
2.00"
Overall Width
10 in
Overall Height
2 in
Tongue Width
0.787 in
Groove Width
0.4720 in
Mounting Bolt Size
M12
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Number of Pieces
3
Type
Serrated
Construction
Aluminum
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.575 in
Jaw Interface Type
Tongue and Groove
Number of Jaws
3
Jaw Face Type
Pointed
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 1.575 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.