Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTTB212P3
Zoro #
G4475101
UPC #
-
Country of Origin
United States
Dimensions
Width
12.00"
Length
12.00"
Height
3.00"
Screw Size
16mm
Details
Item
Pie Jaw Set
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Description
Pie Jaw Set, For Use With 12 in Chucks, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.