Pie Jaw Set, Aluminum, 5/16" Screw, PK3
Mfr # 6P
Zoro # G7476351
product price: $127.99
/pk 3, $42.66/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Material
Aluminum
Length
6.00"
For Use With
6 in Chucks
Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6P
Zoro #
G7476351
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length
6.00"
Screw Size
5/16"
Height
2.00"
Width
6.00"
Groove Width
0.377 in, 0.738 in
Overall Height
2 in
Overall Width
6 in
Mounting Bolt Size
5/16 in
Compatible Chuck Size
6 in
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
6 in Chucks
Construction
Aluminum
Number of Pieces
3
Type
Serrated
Jaw Face Type
Square
Distance Between Mount Hole Centers
1.688 in
Jaw Interface Type
Serrated
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Hardness
Soft
Material Grade
6061-T6
Description
Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 1.688 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.