Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG15MDP
Zoro #
G4470271
UPC #
-
Country of Origin
United States
Dimensions
Length
15.00"
Screw Size
5/8"
Width
15.00"
Height
3.00"
Details
Item
Pie Jaw Set
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Description
Pie Jaw Set, For Use With 15 in Chucks, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.