This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 6mm Screw Size, PK3 KTT4P1

This item is Discontinued.

Abbott Workholding

Pie Jaw Set, Aluminum, 6mm Screw Size, PK3 (Discontinued)

Mfr # KTT4P1
Zoro # G7480308
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT4P1
Zoro #
G7480308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length
6.00"
Height
4.00"
Width
6.00"
Screw Size
6mm
Overall Width
6 in
Groove Width
0.3150 in
Overall Height
4 in
Mounting Bolt Size
M6
Compatible Chuck Size
4 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
4 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.591 in
Jaw Face Type
Pointed
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 4 in Chucks, Overall Length 6 in, Overall Height 4 in, Overall Width 6 in, 0.591 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.