Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIKTT6P1
Zoro #
G4466710
UPC #
-
Country of Origin
United States
Dimensions
Length
6.00"
Height
4.00"
Width
6.00"
Screw Size
10mm
Overall Height
4 in
Overall Width
6 in
Overall Length
6 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Cast iron
Number of Jaws
3
Jaw Interface Type
Serrated
Description
Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 4 in, Overall Width 6 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.