This item is Discontinued.

Abbott Workholding Pie Jaw Set, For 10 in. Chucks, PK3 AL3103

This item is Discontinued.

Abbott Workholding

Pie Jaw Set, For 10 in. Chucks, PK3 (Discontinued)

Mfr # AL3103
Zoro # G4467410
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL3103
Zoro #
G4467410
UPC #
-
Country of Origin
United States

Dimensions

Width
10.00"
Length
10.00"
Height
3.00"
Overall Length
10 in
Overall Height
3 in
Overall Width
9.92 in
Mounting Bolt Size
5/16 in
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.1 in
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 3 in, Overall Width 9.92 in, 1.1 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.