This item is Discontinued.

Abbott Workholding Pie Jaw Set, For 12 in. Chucks, PK3 AL3124

This item is Discontinued.

Abbott Workholding

Pie Jaw Set, For 12 in. Chucks, PK3 (Discontinued)

Mfr # AL3124
Zoro # G4467377
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL3124
Zoro #
G4467377
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Length
12.00"
Width
12.00"
Overall Height
4 in
Overall Width
11.92 in
Overall Length
12 in
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
2 in
Material
Aluminum
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 11.92 in, 2 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.