Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abbott Workholding Pie Jaw Set, For 6 in. Chucks, PK3 AL363

Pie Jaw Set, For 6 in. Chucks, PK3 (Discontinued)

  • Mfr # AL363
  • Zoro # G4467499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL363
Zoro #
G4467499
UPC #
-
Country of Origin
United States

Dimensions

Width
6.00"
Length
6.00"
Height
3.00"
Overall Height
3 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1/2 in

Description

Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 3 in, Overall Width 6 in, 1/2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.