Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abbott Workholding Pie Jaw Set, For 7 in. Chucks, PK3 AL372

Pie Jaw Set, For 7 in. Chucks, PK3 (Discontinued)

  • Mfr # AL372
  • Zoro # G4467471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL372
Zoro #
G4467471
UPC #
-
Country of Origin
United States

Dimensions

Height
2.00"
Length
7.00"
Width
7.00"
Overall Length
7 in
Overall Height
2 in
Overall Width
7 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
7 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.1000 in

Description

Lathe Jaw, For Use With 7 in Chucks, Overall Length 7 in, Overall Height 2 in, Overall Width 7 in, 1.1000 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.