This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 12mm, PK3 KTT10P1

Pie Jaw Set, Aluminum, 12mm, PK3 (Discontinued)

  • Mfr # KTT10P1
  • Zoro # G4475375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT10P1
Zoro #
G4475375
UPC #
-
Country of Origin
United States

Dimensions

Length
10.00"
Width
10.00"
Screw Size
12mm
Height
4.00"

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 10 in Chucks, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.