Zoro Homepage
This item is Discontinued.
Abbott Workholding Pie Jaw Set, Aluminum, 12mm, PK3 MTG12MDP1

Pie Jaw Set, Aluminum, 12mm, PK3 (Discontinued)

  • Mfr # MTG12MDP1
  • Zoro # G4469109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG12MDP1
Zoro #
G4469109
UPC #
-
Country of Origin
United States

Dimensions

Width
12.00"
Screw Size
12mm
Length
12.00"
Height
4.00"

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 12 in Chucks, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.