This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 16mm, PK3 HOW27M12P

Pie Jaw Set, Aluminum, 16mm, PK3 (Discontinued)

  • Mfr # HOW27M12P
  • Zoro # G4475007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOW27M12P
Zoro #
G4475007
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
16mm
Height
2.00"
Length
12.00"
Width
12.00"

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 12 in Chucks, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.